Zoro Homepage

Diamond Turning Insert, CCMT3252WPPV720

  • Mfr # CCMT3252WPPV720

  • Zoro # G201773076


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Corner Radius
1/32 in
Type
Turning
Insert Thickness
5/32 in
Insert Material
Cermet
Grade
PV720
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3252WPPV720
Zoro #
G201773076
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1/32 in
Insert Thickness
5/32 in
Insert Size
3252

Details

Item
Diamond Turning Insert
Type
Turning
Insert Material
Cermet
Grade
PV720
Included Angle
80
Insert Application
Boring,External Turning,Facing,Internal Facing
Chip-Breaker
Yes
Insert Shape
80 Degree Diamond
Hand
Neutral
Inscribed Circle
3/8 in
Coating
PVD
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.