Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CCMT431GKCCX

  • Mfr # CCMT431GKCCX

  • Zoro # G501773448


product price: $20.55
/ea
Sold in multiples of 10 for $205.50

Key Features

Insert Size
431
Inscribed Circle
1/2 in
Included Angle
80
Coating
CVD
Hand
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT431GKCCX
Zoro #
G501773448
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Insert Thickness
3/16 in
Corner Radius
1/64 in

Details

Item
Diamond Turning Insert
Inscribed Circle
1/2 in
Included Angle
80
Coating
CVD
Hand
Neutral
Type
Turning
Insert Application
Boring,External Turning,Facing,Internal Facing
Insert Material
Cermet
Grade
CCX
Chip-Breaker
Yes
Insert Shape
80 Degree Diamond
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.