Diamond Turning Insert, CCMW3251T00315MEKBN05M

  • Mfr # CCMW3251T00315MEKBN05M

  • Zoro # G801773483


product price:  $93.25
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
3/8 in
Insert Size
3251
Insert Material
CBN
Grade
KBN05M
Insert Application
Boring,External Turning,Facing,Internal Facing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMW3251T00315MEKBN05M
Zoro #
G801773483
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
3251
Insert Thickness
5/32 in
Corner Radius
1/64 in

Details

Item
Diamond Turning Insert
Inscribed Circle
3/8 in
Insert Material
CBN
Grade
KBN05M
Insert Application
Boring,External Turning,Facing,Internal Facing
Included Angle
80
Hand
Neutral
Type
Turning
Insert Shape
80 Degree Diamond
Coating
PVD
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.