Diamond Turning Insert, CCMW3251T00315MEKBN10M

  • Mfr # CCMW3251T00315MEKBN10M

  • Zoro # G301819964


product price:  $89.15
/ea
Free Shipping & Returns

Key Features

Insert Size
3251
Included Angle
80
Hand
Neutral
Insert Thickness
5/32 in
Inscribed Circle
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMW3251T00315MEKBN10M
Zoro #
G301819964
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
3251
Insert Thickness
5/32 in
Corner Radius
1/64 in

Details

Item
Diamond Turning Insert
Included Angle
80
Hand
Neutral
Inscribed Circle
3/8 in
Grade
KBN10M
Insert Shape
80 Degree Diamond
Insert Material
CBN
Type
Turning
Insert Application
Boring,External Turning,Facing,Internal Facing
Series
ISOI
Coating
PVD

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.