Zoro Homepage

Diamond Turning Insert, CNG434T00825A65

  • Mfr # CNG434T00825A65

  • Zoro # G501772779


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Cutting Diameter
0.8465"
Included Angle
80
Insert Shape
80 Degree Diamond
Coating
Uncoated
Corner Radius
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNG434T00825A65
Zoro #
G501772779
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Diameter
0.8465"
Corner Radius
1/16 in
Insert Size
434
Insert Thickness
3/16 in

Details

Item
Diamond Turning Insert
Included Angle
80
Insert Shape
80 Degree Diamond
Coating
Uncoated
Hand
Neutral
Insert Material
Ceramic
Insert Application
External Turning,Facing
Type
Turning
Inscribed Circle
1/2 in
Grade
A65
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.