Zoro Homepage

Diamond Turning Insert, CNGA432TN610

  • Mfr # CNGA432TN610

  • Zoro # G301772825


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Series
ISOI
Included Angle
80
Hand
Neutral
Coating
Uncoated
Insert Application
Boring,External Turning,Facing,Internal Facing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGA432TN610
Zoro #
G301772825
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/16 in
Insert Size
432
Corner Radius
1/32 in

Details

Item
Diamond Turning Insert
Series
ISOI
Included Angle
80
Hand
Neutral
Coating
Uncoated
Insert Application
Boring,External Turning,Facing,Internal Facing
Type
Turning
Grade
TN610
Insert Material
Cermet
Inscribed Circle
1/2 in
Insert Shape
80 Degree Diamond

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.