Diamond Turning Insert, CNGA433T00825KS6015
Mfr # CNGA433T00825KS6015
Zoro # G701774191
product price: $38.69
/eaSold in multiples of 10 for $386.90
Key Features
Corner Radius
3/64 in
Insert Thickness
3/16 in
Inscribed Circle
1/2 in
Insert Material
Ceramic
Coating
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNGA433T00825KS6015
Zoro #
G701774191
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
3/64 in
Insert Thickness
3/16 in
Insert Size
433
Details
Item
Diamond Turning Insert
Inscribed Circle
1/2 in
Insert Material
Ceramic
Coating
Uncoated
Included Angle
80
Series
ISOI
Type
Turning
Hand
Neutral
Grade
KS6015
Insert Shape
80 Degree Diamond
Insert Application
Boring,External Turning,Facing,Internal Facing
Description
Diamond Turning Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.