Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CNGG432RTN620

  • Mfr # CNGG432RTN620

  • Zoro # G001774631


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Toolholder Style
SVJC-FF
Included Angle
80
Insert Thickness
3/16 in
Hand
Right-Hand
Insert Size
432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG432RTN620
Zoro #
G001774631
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Thickness
3/16 in
Insert Size
432
Corner Radius
1/32 in

Details

Item
Diamond Turning Insert
Toolholder Style
SVJC-FF
Included Angle
80
Hand
Right-Hand
Coating
Uncoated
Insert Application
Boring,External Turning,Facing,Internal Facing
Insert Material
Cermet
Type
Turning
Grade
TN620
Insert Shape
80 Degree Diamond
Inscribed Circle
1/2 in
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.