Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CNGM432MEHLKBN05M

  • Mfr # CNGM432MEHLKBN05M

  • Zoro # G501773943


product price: $92.25
/ea
Free Shipping & Returns

Key Features

Corner Radius
1/32 in
Insert Material
CBN
Grade
KBN05M
Coating
PVD
Inscribed Circle
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNGM432MEHLKBN05M
Zoro #
G501773943
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1/32 in
Insert Size
432
Insert Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Material
CBN
Grade
KBN05M
Coating
PVD
Inscribed Circle
1/2 in
Insert Application
Boring,External Turning,Facing,Internal Facing
Hand
Neutral
Included Angle
80
Series
ISOI
Type
Turning
Insert Shape
80 Degree Diamond
Chip-Breaker
Yes

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.