Diamond Turning Insert, CNMA433CA4515
Mfr # CNMA433CA4515
Zoro # G501772304
product price: $8.95
/eaSold in multiples of 10 for $89.50
Key Features
Insert Material
Carbide
Insert Application
Boring,External Turning,Facing,Internal Facing
Inscribed Circle
1/2 in
Corner Radius
3/64 in
Insert Shape
80 Degree Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNMA433CA4515
Zoro #
G501772304
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
3/64 in
Insert Thickness
3/16 in
Insert Size
433
Details
Item
Diamond Turning Insert
Insert Material
Carbide
Insert Application
Boring,External Turning,Facing,Internal Facing
Inscribed Circle
1/2 in
Insert Shape
80 Degree Diamond
Coating
CVD
Hand
Neutral
Grade
CA4515
Type
Turning
Included Angle
80
Series
ISOI
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.