Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CNMG431CA6525

  • Mfr # CNMG431CA6525

  • Zoro # G701772852


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Lead Angle
45°
Type
Turning
Coating
CVD
Insert Application
Boring,External Turning,Facing,Internal Facing
Included Angle
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMG431CA6525
Zoro #
G701772852
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/16 in
Insert Size
431
Corner Radius
1/64 in

Details

Item
Diamond Turning Insert
Lead Angle
45°
Type
Turning
Coating
CVD
Insert Application
Boring,External Turning,Facing,Internal Facing
Included Angle
80
Grade
CA6525
Insert Shape
80 Degree Diamond
Hand
Neutral
Inscribed Circle
1/2 in
Insert Material
Carbide
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.