Zoro Homepage

Diamond Turning Insert, CNMG432CA4515

  • Mfr # CNMG432CA4515

  • Zoro # G801774237


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Inscribed Circle
1/2 in
Insert Application
Boring,External Turning,Facing,Internal Facing
Type
Turning
Hand
Neutral
Grade
CA4515
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432CA4515
Zoro #
G801774237
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1/32 in
Insert Size
432
Insert Thickness
3/16 in

Details

Item
Diamond Turning Insert
Inscribed Circle
1/2 in
Insert Application
Boring,External Turning,Facing,Internal Facing
Type
Turning
Hand
Neutral
Grade
CA4515
Insert Material
Carbide
Included Angle
80
Coating
CVD
Series
ISOI
Insert Shape
80 Degree Diamond

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.