Diamond Turning Insert, CNMG433ZSCA4515
Mfr # CNMG433ZSCA4515
Zoro # G001772279
product price: $9.79
/eaSold in multiples of 10 for $97.90
Key Features
Included Angle
80
Coating
CVD
Insert Size
433
Insert Material
Carbide
Hand
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNMG433ZSCA4515
Zoro #
G001772279
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
433
Corner Radius
3/64 in
Insert Thickness
3/16 in
Details
Item
Diamond Turning Insert
Included Angle
80
Coating
CVD
Insert Material
Carbide
Hand
Neutral
Insert Application
Boring,External Turning,Facing,Internal Facing
Type
Turning
Grade
CA4515
Insert Shape
80 Degree Diamond
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Series
ISOI
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.