Diamond Turning Insert, CNMG543SGPR005S
Mfr # CNMG543SGPR005S
Zoro # G901773451
product price: $16.69
/eaSold in multiples of 10 for $166.90
Key Features
Series
ISOI
Hand
Neutral
Insert Thickness
1/4 in
Grade
PR005S
Insert Application
Boring,External Turning,Facing,Internal Facing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNMG543SGPR005S
Zoro #
G901773451
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
1/4 in
Insert Size
543
Corner Radius
3/64 in
Details
Item
Diamond Turning Insert
Series
ISOI
Hand
Neutral
Grade
PR005S
Insert Application
Boring,External Turning,Facing,Internal Facing
Included Angle
80
Insert Material
Carbide
Insert Shape
80 Degree Diamond
Type
Turning
Chip-Breaker
Yes
Coating
PVD
Inscribed Circle
5/8 in
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.