Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CNMG644MUPR005S

  • Mfr # CNMG644MUPR005S

  • Zoro # G901773000


product price: $21.95
/ea
Sold in multiples of 10 for $219.50

Key Features

Insert Size
644
Type
Turning
Corner Radius
1/16 in
Hand
Neutral
Grade
PR005S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG644MUPR005S
Zoro #
G901773000
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
1/4 in

Details

Item
Diamond Turning Insert
Type
Turning
Hand
Neutral
Grade
PR005S
Chip-Breaker
Yes
Insert Material
Carbide
Inscribed Circle
3/4 in
Insert Shape
80 Degree Diamond
Included Angle
80
Insert Application
Boring,External Turning,Facing,Internal Facing
Coating
PVD
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.