Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CPGT21505PV720

  • Mfr # CPGT21505PV720

  • Zoro # G401772367


product price: $12.09
/ea
Sold in multiples of 10 for $120.90

Key Features

Hand
Neutral
Coating
PVD
Insert Application
Boring,Internal Facing
Insert Material
Cermet
Insert Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT21505PV720
Zoro #
G401772367
UPC #
-
Country of Origin
China

Dimensions

Insert Thickness
3/32 in
Insert Size
21505
Corner Radius
0.008 in

Details

Item
Diamond Turning Insert
Hand
Neutral
Coating
PVD
Insert Application
Boring,Internal Facing
Insert Material
Cermet
Insert Shape
80 Degree Diamond
Included Angle
80
Inscribed Circle
1/4 in
Type
Turning
Series
ISOI
Grade
PV720

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.