Zoro Homepage

Diamond Turning Insert, CPGT32505PR930

  • Mfr # CPGT32505PR930

  • Zoro # G201773106


product price: $17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Series
ISOI
Insert Material
Carbide
Coating
PVD
Insert Shape
80 Degree Diamond
Hand
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT32505PR930
Zoro #
G201773106
UPC #
-
Country of Origin
China

Dimensions

Insert Thickness
5/32 in
Corner Radius
0.008 in
Insert Size
32505

Details

Item
Diamond Turning Insert
Series
ISOI
Insert Material
Carbide
Coating
PVD
Insert Shape
80 Degree Diamond
Hand
Neutral
Type
Turning
Inscribed Circle
3/8 in
Grade
PR930
Included Angle
80
Insert Application
Boring,Internal Facing

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.