Diamond Turning Insert, CPMH322HQCCX
Mfr # CPMH322HQCCX
Zoro # G101774586
product price: $11.29
/eaSold in multiples of 10 for $112.90
Key Features
Insert Material
Cermet
Features
Insert for Boring, Internal Facing, 2 Cutting Edges, High strength for higher productivity. Excellent wear resistance built for long tool life
Chip-Breaker
Yes
Insert Shape
80 Degree Diamond
Inscribed Circle
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPMH322HQCCX
Zoro #
G101774586
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
1/8 in
Corner Radius
1/32 in
Insert Size
322
Details
Item
Diamond Turning Insert
Insert Material
Cermet
Features
Insert for Boring, Internal Facing, 2 Cutting Edges, High strength for higher productivity. Excellent wear resistance built for long tool life
Chip-Breaker
Yes
Insert Shape
80 Degree Diamond
Inscribed Circle
3/8 in
Insert Application
Boring,Internal Facing
Hand
Neutral
Included Angle
80
Coating
CVD
Type
Turning
Grade
CCX
Series
ISOI
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.