Diamond Turning Insert, CPMT322XQCA025P
Mfr # CPMT322XQCA025P
Zoro # G001772255
product price: $11.29
/eaSold in multiples of 10 for $112.90
Key Features
Insert Thickness
1/8 in
Chip-Breaker
Yes
Insert Application
Boring,Internal Facing
Inscribed Circle
3/8 in
Hand
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPMT322XQCA025P
Zoro #
G001772255
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
1/8 in
Insert Size
322
Corner Radius
1/32 in
Details
Item
Diamond Turning Insert
Chip-Breaker
Yes
Insert Application
Boring,Internal Facing
Inscribed Circle
3/8 in
Hand
Neutral
Type
Turning
Insert Material
Carbide
Coating
CVD
Grade
CA025P
Insert Shape
80 Degree Diamond
Included Angle
80
Series
ISOI
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.