Zoro Homepage

Diamond Turning Insert, DCET2151MRFPR1725

  • Mfr # DCET2151MRFPR1725

  • Zoro # G001772330


product price: $13.49
/ea
Sold in multiples of 10 for $134.90

Key Features

Hand
Right-Hand
Type
Turning
Inscribed Circle
1/4 in
Corner Radius
1/64 in
Insert Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCET2151MRFPR1725
Zoro #
G001772330
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1/64 in
Insert Thickness
3/32 in
Insert Size
2151

Details

Item
Diamond Turning Insert
Hand
Right-Hand
Type
Turning
Inscribed Circle
1/4 in
Series
ISOI
Coating
PVD
Insert Application
Back Boring,Copying,External Turning,Sub-Spindle
Insert Shape
55 Degree Diamond
Grade
PR1725
Included Angle
55
Chip-Breaker
Yes
Insert Material
Carbide

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.