Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, DCGT21501FRUPR930

  • Mfr # DCGT21501FRUPR930

  • Zoro # G901773666


product price: $25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Chip-Breaker
Yes
Inscribed Circle
1/4 in
Grade
PR930
Hand
Right-Hand
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCGT21501FRUPR930
Zoro #
G901773666
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.001 in
Insert Thickness
3/32 in
Insert Size
21501

Details

Item
Diamond Turning Insert
Chip-Breaker
Yes
Inscribed Circle
1/4 in
Grade
PR930
Hand
Right-Hand
Coating
PVD
Insert Material
Carbide
Insert Shape
55 Degree Diamond
Type
Turning
Included Angle
55
Insert Application
Back Boring,Copying,External Turning,Sub-Spindle
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.