Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, DCGT21502CKPR930

  • Mfr # DCGT21502CKPR930

  • Zoro # G001772392


product price: $26.75
/ea
Sold in multiples of 10 for $267.50

Key Features

Hand
Neutral
Coating
PVD
Grade
PR930
Corner Radius
0.004 in
Insert Size
21502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21502CKPR930
Zoro #
G001772392
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.004 in
Insert Size
21502
Insert Thickness
3/32 in

Details

Item
Diamond Turning Insert
Hand
Neutral
Coating
PVD
Grade
PR930
Insert Application
Back Boring,Copying,External Turning,Sub-Spindle
Chip-Breaker
Yes
Type
Turning
Insert Material
Carbide
Included Angle
55
Inscribed Circle
1/4 in
Insert Shape
55 Degree Diamond
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.