Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, DCGT32502MFPGQPR1725

  • Mfr # DCGT32502MFPGQPR1725

  • Zoro # G801773872


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Chip-Breaker
Yes
Inscribed Circle
3/8 in
Hand
Neutral
Corner Radius
0.004 in
Series
ISOI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32502MFPGQPR1725
Zoro #
G801773872
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.004 in
Insert Thickness
5/32 in
Insert Size
32502

Details

Item
Diamond Turning Insert
Chip-Breaker
Yes
Inscribed Circle
3/8 in
Hand
Neutral
Series
ISOI
Insert Application
Back Boring,Copying,External Turning,Sub-Spindle
Insert Material
Carbide
Grade
PR1725
Included Angle
55
Type
Turning
Insert Shape
55 Degree Diamond
Coating
PVD

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.