Zoro Homepage

Diamond Turning Insert, DCGT32505MPCKPR1725

  • Mfr # DCGT32505MPCKPR1725

  • Zoro # G401773777


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Hand
Neutral
Corner Radius
0.008 in
Chip-Breaker
Yes
Type
Turning
Insert Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32505MPCKPR1725
Zoro #
G401773777
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.008 in
Insert Thickness
5/32 in
Insert Size
32505

Details

Item
Diamond Turning Insert
Hand
Neutral
Chip-Breaker
Yes
Type
Turning
Insert Material
Carbide
Coating
PVD
Series
ISOI
Included Angle
55
Insert Application
Back Boring,Copying,External Turning,Sub-Spindle
Insert Shape
55 Degree Diamond
Inscribed Circle
3/8 in
Grade
PR1725

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.