Diamond Turning Insert, DCGT3251PR930
Mfr # DCGT3251PR930
Zoro # G301775154
product price: $29.95
/eaSold in multiples of 10 for $299.50
Key Features
Material
Carbide
Hand
Neutral
Corner Radius
1/64 in
Coating
PVD
Insert Application
Back Boring,Copying,External Turning,Sub-Spindle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCGT3251PR930
Zoro #
G301775154
UPC #
-
Country of Origin
China
Dimensions
Corner Radius
1/64 in
Insert Thickness
5/32 in
Insert Size
3251
Details
Item
Diamond Turning Insert
Material
Carbide
Hand
Neutral
Coating
PVD
Insert Application
Back Boring,Copying,External Turning,Sub-Spindle
Insert Shape
55 Degree Diamond
Included Angle
55
Insert Material
Carbide
Inscribed Circle
3/8 in
Type
Turning
Grade
PR930
Series
ISOI
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.