Diamond Turning Insert, DCMT2151GKCA4515
Mfr # DCMT2151GKCA4515
Zoro # G901772942
product price: $12.99
/eaSold in multiples of 10 for $129.90
Key Features
Insert Style
WPMT
Corner Radius
1/64 in
Grade
CA4515
Insert Thickness
3/32 in
Insert Application
Back Boring,Copying,External Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMT2151GKCA4515
Zoro #
G901772942
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1/64 in
Insert Thickness
3/32 in
Insert Size
2151
Details
Item
Diamond Turning Insert
Insert Style
WPMT
Grade
CA4515
Insert Application
Back Boring,Copying,External Turning
Type
Turning
Coating
CVD
Insert Material
Carbide
Series
ISOI
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Included Angle
55
Insert Shape
55 Degree Diamond
Hand
Neutral
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.