Zoro Homepage

Diamond Turning Insert, DCMT2151HQCCX

  • Mfr # DCMT2151HQCCX

  • Zoro # G101774432


product price: $11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Series
ISOI
Insert Shape
55 Degree Diamond
Type
Turning
Insert Thickness
3/32 in
Insert Application
Back Boring,Copying,External Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT2151HQCCX
Zoro #
G101774432
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/32 in
Corner Radius
1/64 in
Insert Size
2151

Details

Item
Diamond Turning Insert
Series
ISOI
Insert Shape
55 Degree Diamond
Type
Turning
Insert Application
Back Boring,Copying,External Turning
Hand
Neutral
Coating
CVD
Chip-Breaker
Yes
Included Angle
55
Grade
CCX
Insert Material
Cermet
Inscribed Circle
1/4 in

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.