Zoro Homepage

Diamond Turning Insert, DCMT2151XPCCX

  • Mfr # DCMT2151XPCCX

  • Zoro # G101772179


product price: $12.65
/ea
Sold in multiples of 10 for $126.50

Key Features

Tool Entering Angle
72.5 Degree
Insert Shape
55 Degree Diamond
Included Angle
55
Corner Radius
1/64 in
Hand
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT2151XPCCX
Zoro #
G101772179
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1/64 in
Insert Size
2151
Insert Thickness
3/32 in

Details

Item
Diamond Turning Insert
Tool Entering Angle
72.5 Degree
Insert Shape
55 Degree Diamond
Included Angle
55
Hand
Neutral
Chip-Breaker
Yes
Type
Turning
Series
ISOI
Insert Material
Cermet
Coating
CVD
Inscribed Circle
1/4 in
Insert Application
Back Boring,Copying,External Turning
Grade
CCX

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.