Zoro Homepage

Diamond Turning Insert, DCMT32502SEKPD001

  • Mfr # DCMT32502SEKPD001

  • Zoro # G401774330


product price: $49.85
/ea

Key Features

Corner Radius
0.004 in
Insert Size
32502
Insert Material
PCD
Included Angle
55
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32502SEKPD001
Zoro #
G401774330
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.004 in
Insert Size
32502
Insert Thickness
5/32 in

Details

Item
Diamond Turning Insert
Insert Material
PCD
Included Angle
55
Coating
Uncoated
Hand
Neutral
Type
Turning
Inscribed Circle
3/8 in
Insert Application
Back Boring,Copying,External Turning
Grade
KPD001
Series
ISOI
Insert Shape
55 Degree Diamond

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.