Zoro Homepage

Diamond Turning Insert, DCMT3251GKCCX

  • Mfr # DCMT3251GKCCX

  • Zoro # G701772203


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Tool Entering Angle
93 Degree
Inscribed Circle
3/8 in
Type
Turning
Insert Shape
55 Degree Diamond
Insert Size
3251
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT3251GKCCX
Zoro #
G701772203
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3251
Insert Thickness
5/32 in
Corner Radius
1/64 in

Details

Item
Diamond Turning Insert
Tool Entering Angle
93 Degree
Inscribed Circle
3/8 in
Type
Turning
Insert Shape
55 Degree Diamond
Chip-Breaker
Yes
Coating
CVD
Insert Material
Cermet
Included Angle
55
Insert Application
Back Boring,Copying,External Turning
Hand
Neutral
Grade
CCX
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.