Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, DCMT3251GKPR930

  • Mfr # DCMT3251GKPR930

  • Zoro # G801774831


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Max Depth of Cut
0.2941"
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Insert Shape
55 Degree Diamond
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT3251GKPR930
Zoro #
G801774831
UPC #
-
Country of Origin
Multiple

Dimensions

Max Depth of Cut
0.2941"
Insert Size
3251
Corner Radius
1/64 in
Insert Thickness
5/32 in

Details

Item
Diamond Turning Insert
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Insert Shape
55 Degree Diamond
Coating
PVD
Grade
PR930
Hand
Neutral
Included Angle
55
Type
Turning
Insert Application
Back Boring,Copying,External Turning
Series
ISOI
Insert Material
Carbide

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.