Zoro Homepage

Diamond Turning Insert, DCMT3251HQPR1725

  • Mfr # DCMT3251HQPR1725

  • Zoro # G801772776


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Insert Thickness
5/32 in
Insert Material
Carbide
Insert Shape
55 Degree Diamond
Insert Application
Back Boring,Copying,External Turning
Grade
PR1725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT3251HQPR1725
Zoro #
G801772776
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5/32 in
Insert Size
3251
Corner Radius
1/64 in

Details

Item
Diamond Turning Insert
Insert Material
Carbide
Insert Shape
55 Degree Diamond
Insert Application
Back Boring,Copying,External Turning
Grade
PR1725
Type
Turning
Inscribed Circle
3/8 in
Coating
PVD
Included Angle
55
Chip-Breaker
Yes
Hand
Neutral
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.