Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, DCMT3251PPCCX

  • Mfr # DCMT3251PPCCX

  • Zoro # G601772662


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Tool Entering Angle
95 Degree
Hand
Neutral
Type
Turning
Insert Shape
55 Degree Diamond
Grade
CCX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT3251PPCCX
Zoro #
G601772662
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1/64 in
Insert Thickness
5/32 in
Insert Size
3251

Details

Item
Diamond Turning Insert
Tool Entering Angle
95 Degree
Hand
Neutral
Type
Turning
Insert Shape
55 Degree Diamond
Grade
CCX
Series
ISOI
Insert Application
Back Boring,Copying,External Turning
Insert Material
Cermet
Chip-Breaker
Yes
Inscribed Circle
3/8 in
Coating
CVD
Included Angle
55

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.