Diamond Turning Insert, DCMT3251XQCA025P
Mfr # DCMT3251XQCA025P
Zoro # G901772416
product price: $14.09
/eaSold in multiples of 10 for $140.90
Key Features
Inscribed Circle
3/8 in
Insert Shape
55 Degree Diamond
Type
Turning
Insert Material
Carbide
Grade
CA025P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMT3251XQCA025P
Zoro #
G901772416
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1/64 in
Insert Thickness
5/32 in
Insert Size
3251
Details
Item
Diamond Turning Insert
Inscribed Circle
3/8 in
Insert Shape
55 Degree Diamond
Type
Turning
Insert Material
Carbide
Grade
CA025P
Hand
Neutral
Coating
CVD
Series
ISOI
Chip-Breaker
Yes
Insert Application
Back Boring,Copying,External Turning
Included Angle
55
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.