Zoro Homepage

Diamond Turning Insert, DCMT3252CA4515

  • Mfr # DCMT3252CA4515

  • Zoro # G001772866


product price: $14.65
/ea
Sold in multiples of 10 for $146.50

Key Features

Insert Material
Carbide
Insert Shape
55 Degree Diamond
Inscribed Circle
3/8 in
Series
ISOI
Included Angle
55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT3252CA4515
Zoro #
G001772866
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1/32 in
Insert Thickness
5/32 in
Insert Size
3252

Details

Item
Diamond Turning Insert
Insert Material
Carbide
Insert Shape
55 Degree Diamond
Inscribed Circle
3/8 in
Series
ISOI
Included Angle
55
Coating
CVD
Hand
Neutral
Grade
CA4515
Type
Turning
Insert Application
Back Boring,Copying,External Turning

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.