Zoro Homepage

Diamond Turning Insert, DCMX2152WPCA025P

  • Mfr # DCMX2152WPCA025P

  • Zoro # G401772640


product price: $12.55
/ea
Sold in multiples of 10 for $125.50

Key Features

Insert Thickness
3/32 in
Chip-Breaker
Yes
Coating
CVD
Insert Material
Carbide
Inscribed Circle
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMX2152WPCA025P
Zoro #
G401772640
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/32 in
Corner Radius
1/32 in
Insert Size
2152

Details

Item
Diamond Turning Insert
Chip-Breaker
Yes
Coating
CVD
Insert Material
Carbide
Inscribed Circle
1/4 in
Included Angle
55
Insert Shape
55 Degree Diamond
Series
ISOI
Insert Application
Back Boring,Copying,External Turning
Grade
CA025P
Hand
Neutral
Type
Turning

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.