Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, 0.0012 in

  • Mfr # DCGT21501FRUKW10

  • Zoro # G7969143


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
0.0012 in
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21501FRUKW10
Zoro #
G7969143
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.0012 in
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCGT0702003FR-U
Cutting Direction
Right Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Measurement System
Fractional Inch
Included Angle
55 Degrees
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Cutting Application
Back Boring, Copying, External Turning, Sub-Spindle Turning
Material Grade - Machining
WC-Co
Chip-Breaker Code
U
Finish - Machining
Bright (Uncoated)
ANSI Code
DCGT21501FRU
Material - Machining
Carbide
Primary Material Application ISO Code
N
General Shape
Diamond
Shape
Diamond
Cutting Edge
Sharp Edge
Insert Holding Type
Screw
Manufacturer Grade
KW10
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole

Description

Diamond Turning Insert, Chip-Breaker Code U, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code DCGT21501FRU, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.