Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, 0.0020 in

  • Mfr # CCGT215013MFLUPR1225

  • Zoro # G7983256


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
0.0020 in
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT215013MFLUPR1225
Zoro #
G7983256
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.0020 in
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT0602005MFL-U
Cutting Direction
Left Hand
Features
Superior Wear and Oxidation Resistance
Chip-Breaker Code
U
Cutting Edge
Minus Tolerance Corner Radius; Sharp Edge
Secondary Material Application ISO Code
M
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Included Angle
80 Degrees
Coating Process
PVD
General Shape
Diamond
ANSI Code
CCGT215013MFLU
Insert Holding Type
Screw
Measurement System
Fractional Inch
Shape
Diamond
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Primary Material Application
Steel
Finish - Machining
Megacoat
Material - Machining
Carbide
Manufacturer Grade
PR1225
Primary Material Application ISO Code
P
Cutting Application
Boring, External Turning, Facing, Internal Facing, Interrupted Cutting, Sub-Spindle Turning
Clearance Angle
7 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code U, Inscribed Circle 1/4 in, Megacoat, ANSI Code CCGT215013MFLU, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.