Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, 1

  • Mfr # CCMT2151GKCA6515

  • Zoro # G7977489


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMT2151GKCA6515
Zoro #
G7977489
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT060204GK
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Clearance Angle
7 Degrees
Manufacturer Grade
CA6515
Included Angle
80 Degrees
Coating Process
CVD
ANSI Code
CCMT2151GK
Chip-Breaker Code
GK
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing
Insert Holding Type
Screw
Primary Material Application ISO Code
M
General Shape
Diamond
Material - Machining
Carbide
Material Grade - Machining
Micro Columnar Coating Structure
Secondary Material Application ISO Code
S
Primary Material Application
Stainless Steel
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Medium Finishing
Secondary Material Application
High-Temperature Alloys
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Shape
Diamond
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code CCMT2151GK, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.