Zoro Homepage

Diamond Turning Insert, Diamond, 2, 1

  • Mfr # CCMT2151PPPR1225

  • Zoro # G9732425


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT2151PPPR1225
Zoro #
G9732425
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT060204PP
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Application
Boring, External Turning, Facing, Internal Facing, Interrupted Cutting
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Material - Machining
Carbide
Chip-Breaker Code
PP
Manufacturer Grade
PR1225
General Shape
Diamond
Shape
Diamond
Primary Material Application
Steel
Coating Process
PVD
Chip-Breaker Style
Finishing
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Insert Holding Type
Screw
Finish - Machining
Megacoat
ANSI Code
CCMT2151PP
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, Megacoat, ANSI Code CCMT2151PP, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.