Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, 1

  • Mfr # CCMW2151MEKBN510

  • Zoro # G7972573


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMW2151MEKBN510
Zoro #
G7972573
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMW060204ME
Cutting Direction
Neutral
Features
Excellent Wear and Crack Resistance, For Hardened Die Steel
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Chip-Breaker Style
Finishing
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Finish - Machining
Bright (Uncoated)
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Material - Machining
CBN
General Shape
Diamond
Shape
Diamond
Chip-Breaker Code
ME
Cutting Application
Boring, External Turning, Facing, Internal Facing
ANSI Code
CCMW2151ME
Insert Holding Type
Screw
Primary Material Application ISO Code
H
Manufacturer Grade
KBN510
Included Angle
80 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCMW2151ME, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.