Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, 1

  • Mfr # DCGT2151MFRUPR1225

  • Zoro # G7983913


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT2151MFRUPR1225
Zoro #
G7983913
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCGT070204MFR-U
Cutting Direction
Right Hand
Features
Superior Wear and Oxidation Resistance
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Manufacturer Grade
PR1225
Number of Cutting Edges
2
Coating Process
PVD
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Included Angle
55 Degrees
Chip-Breaker Code
U
General Shape
Diamond
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Application
Back Boring, Copying, External Turning, Interrupted Cutting, Sub-Spindle Turning
Measurement System
Fractional Inch
Finish - Machining
Megacoat
Shape
Diamond
Clearance Angle
7 Degrees
Cutting Edge
Minus Tolerance Corner Radius; Sharp Edge
Insert Holding Type
Screw
Primary Material Application ISO Code
P
ANSI Code
DCGT2151MFRU

Description

Diamond Turning Insert, Chip-Breaker Code U, Inscribed Circle 1/4 in, Megacoat, ANSI Code DCGT2151MFRU, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.