Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, 1

  • Mfr # DCMT2151GKPV720

  • Zoro # G7416107


product price: $13.49
/ea
Sold in multiples of 10 for $134.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT2151GKPV720
Zoro #
G7416107
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMT070204GK
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Cutting Application
Back Boring, Copying, External Turning
Included Angle
55 Degrees
Number of Cutting Edges
2
Finish - Machining
Megacoat Nano
Insert Holding Type
Screw
Material - Machining
Cermet
Shape
Diamond
General Shape
Diamond
Coating Process
PVD
Chip-Breaker Style
Medium Finishing
Measurement System
Fractional Inch
Material Grade - Machining
TiCN Component
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application ISO Code
P
ANSI Code
DCMT2151GK
Chip-Breaker Code
GK
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
M
Manufacturer Grade
PV720

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 1/4 in, Megacoat Nano, ANSI Code DCMT2151GK, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.