Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, 1

  • Mfr # DCMT2151HQPV720

  • Zoro # G7418094


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT2151HQPV720
Zoro #
G7418094
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMT070204HQ
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Included Angle
55 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Style
Medium Finishing
Chip-Breaker Code
HQ
Clearance Angle
7 Degrees
Manufacturer Grade
PV720
Insert Holding Type
Screw
Cutting Application
Back Boring, Copying, External Turning
Primary Material Application
Steel
Coating Process
PVD
Secondary Material Application
Stainless Steel
General Shape
Diamond
Number of Cutting Edges
2
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Shape
Diamond
Material - Machining
Cermet
ANSI Code
DCMT2151HQ
Finish - Machining
Megacoat Nano
Material Grade - Machining
TiCN Component

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, Megacoat Nano, ANSI Code DCMT2151HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.