Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, 1

  • Mfr # DCMT2151XPPV720

  • Zoro # G7416195


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCMT2151XPPV720
Zoro #
G7416195
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMT070204XP
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Cutting Application
Back Boring, Copying, External Turning
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw
Coating Process
PVD
ANSI Code
DCMT2151XP
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Chip-Breaker Style
Finishing
Finish - Machining
Megacoat Nano
Shape
Diamond
Measurement System
Fractional Inch
Manufacturer Grade
PV720
Material Grade - Machining
TiCN Component
Included Angle
55 Degrees
Secondary Material Application ISO Code
M
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application
Steel
Material - Machining
Cermet
Chip-Breaker Code
XP
General Shape
Diamond
Clearance Angle
7 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 1/4 in, Megacoat Nano, ANSI Code DCMT2151XP, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.