Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, 1

  • Mfr # VBGW221MEKBN510

  • Zoro # G7971706


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBGW221MEKBN510
Zoro #
G7971706
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGW110304ME
Cutting Direction
Neutral
Features
Excellent Wear and Crack Resistance, For Hardened Die Steel
Primary Material Application ISO Code
H
Included Angle
35 Degrees
Insert Holding Type
Screw
Manufacturer Grade
KBN510
Measurement System
Fractional Inch
Shape
Diamond
Finish - Machining
Bright (Uncoated)
Clearance Angle
5 Degrees
Number of Cutting Edges
2
Chip-Breaker Style
Finishing
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
ANSI Code
VBGW221ME
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
General Shape
Diamond
Material - Machining
CBN
Chip-Breaker Code
ME
Primary Material Application
Hardened Steel

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code VBGW221ME, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.