Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, 1

  • Mfr # VBGW221S00435METKBN10M

  • Zoro # G7980009


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGW221S00435METKBN10M
Zoro #
G7980009
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGW110304S01035MET
Cutting Direction
Neutral
Features
For Hardened Die Steel, Heat-Resistant Megacoat
Shape
Diamond
Manufacturer Grade
KBN10M
Included Angle
35 Degrees
Insert Holding Type
Screw
Cutting Application
Back Boring, Copying, External Turning, Facing, Finishing, Internal Facing, Profiling, Undercutting
Number of Cutting Edges
2
Clearance Angle
5 Degrees
Chip-Breaker Code
MET
Primary Material Application
Hardened Steel
Cutting Edge
Tough
General Shape
Diamond
ANSI Code
VBGW221S00435MET
Finish - Machining
Megacoat
Primary Material Application ISO Code
H
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Material - Machining
CBN
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code MET, Inscribed Circle 1/4 in, Megacoat, ANSI Code VBGW221S00435MET, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.