Zoro Homepage

Diamond Turning Insert, Diamond, 2, 1

  • Mfr # VBMT221HQCA6525

  • Zoro # G7978085


product price: $17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221HQCA6525
Zoro #
G7978085
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBMT110304HQ
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Measurement System
Fractional Inch
Material Grade - Machining
Micro Columnar Coating Structure
Secondary Material Application
High-Temperature Alloys
Included Angle
35 Degrees
ANSI Code
VBMT221HQ
Secondary Material Application ISO Code
S
Clearance Angle
5 Degrees
Chip-Breaker Code
HQ
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Shape
Diamond
General Shape
Diamond
Manufacturer Grade
CA6525
Cutting Application
Back Boring, Continuous to Interrupted Cutting, Copying, External Turning, Facing, Internal Facing, Profiling, Roughing to Finishing, Undercutting
Number of Cutting Edges
2
Coating Process
CVD
Chip-Breaker Style
Medium Finishing
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT221HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.