Zoro Homepage

Diamond Turning Insert, Diamond, 2, 1

  • Mfr # VBMT221PPPR1225

  • Zoro # G7419099


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221PPPR1225
Zoro #
G7419099
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBMT110304PP
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Secondary Material Application
Stainless Steel
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Code
PP
Coating Process
PVD
Included Angle
35 Degrees
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Interrupted Cutting, Profiling, Undercutting
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
VBMT221PP
Insert Holding Type
Screw
Manufacturer Grade
PR1225
Shape
Diamond
Secondary Material Application ISO Code
M
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Finish - Machining
Megacoat
General Shape
Diamond
Chip-Breaker Style
Finishing
Primary Material Application
Steel
Clearance Angle
5 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, Megacoat, ANSI Code VBMT221PP, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.