Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .2

  • Mfr # CCET21502MFLUSFPR1225

  • Zoro # G7983283


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCET21502MFLUSFPR1225
Zoro #
G7983283
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.2
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCET060201MFL-USF
Cutting Direction
Left Hand
Features
Superior Wear and Oxidation Resistance
Insert Holding Type
Screw
Shape
Diamond
Secondary Material Application
Stainless Steel
General Shape
Diamond
Coating Process
PVD
Cutting Application
Boring, External Turning, Facing, Internal Facing, Interrupted Cutting, Sub-Spindle Turning
Cutting Edge
Minus Tolerance Corner Radius; Precision; Sharp Edge; Super Fine
Primary Material Application
Steel
Measurement System
Fractional Inch
Chip-Breaker Code
USF
Clearance Angle
7 Degrees
Finish - Machining
Megacoat
ANSI Code
CCET21502MFLUSF
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Included Angle
80 Degrees
Secondary Material Application ISO Code
M
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Material - Machining
Carbide
Manufacturer Grade
PR1225

Description

Diamond Turning Insert, Chip-Breaker Code USF, Inscribed Circle 1/4 in, Megacoat, ANSI Code CCET21502MFLUSF, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.